Armorcast A6001974PCX24 Enclosure Base, Polymer Concrete, 24 x 36 x 24 in. | Graybar Store
     
Armorcast - Enclosure Base, Polymer Concrete, 24 x 36 x 24 in. - A6001974PCX24
+ / - Hover over image to Zoom
Other Views

    Enclosure Base, Polymer Concrete, 24 x 36 x 24 in.

    Manufacturer: Armorcast
    Manufacturer #: A6001974PCX24
    SKU: 25001429
    $0.00
    Checking Pricing
         
    Depth (Inches):24 in.
    Nominal Opening Dimensions (Inches):24 x 36 in.
    Additional Features:Box Only
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Armorcast
    • Manufacturer # A6001974PCX24
    • Type Enclosure Base
    • Additional Features Box Only
    • Depth (Inches) 24 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 24 x 36 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Polymer concrete box is 24 W x 36 L x 24 inch D. Box has 10K/20K load rating and is ANSI tier 22.