Hubbell Power Systems PG2436EA08 Quazite® PG Style Extension, Open Bottom, Polymer Concrete, 24 x 36 x 8 in. | Graybar Store
     
Hubbell Power Systems - Quazite® PG Style Extension, Open Bottom, Polymer Concrete, 24 x 36 x 8 in. - PG2436EA08
+ / - Hover over image to Zoom
Other Views

    Quazite® PG Style Extension, Open Bottom, Polymer Concrete, 24 x 36 x 8 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG2436EA08
    SKU: 89060976
    $227.08
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):24 x 36 in.
    Color:Natural
    Standard:ANSI /SCTE 77 2010
    Capacity:6912 cu. in.
    Depth:8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG2436EA08
    • Color Natural
    • Application C&I, Water, Communications, Electric Utility
    • Type Polymer Concrete Box/Cover
    • UNSPSC 39121336
    • Brand Quazite®
    • Capacity 6912 cu. in.
    • Depth 8 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 24 x 36 in.
    • Standard ANSI /SCTE 77 2010
    • ECCN EAR99
    Product Overview:
    Quazite® PG style extension is 8 inches deep and used with a 24 x 36 inch enclosure. Extension has an open bottom and is constructed of polymer concrete.