Hubbell Power Systems PG2436WA0009 Quazite® PG Style Polymer Concrete Cover, 24 x 36 x 3 in. | Graybar Store
     
Hubbell Power Systems - Quazite® PG Style Polymer Concrete Cover, 24 x 36 x 3 in. - PG2436WA0009
+ / - Hover over image to Zoom
Other Views

    Quazite® PG Style Polymer Concrete Cover, 24 x 36 x 3 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG2436WA0009
    SKU: 89060974
    $291.25
    Checking Pricing
         
    Depth (Inches):3 in.
    Logo:Blank
    Nominal Opening Dimensions (Inches):24 x 36 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG2436WA0009
    • Logo Blank
    • UNSPSC 39121315
    • Brand Quazite®
    • Depth (Inches) 3 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 24 x 36 in.
    • ECCN EAR99
    Product Overview:
    Cover with no logo is 24 W x 36 L x 3 inch D. PG style underground enclosure does not have bolts and is not meant to be bolted in place.
    Cover is tier 8 with a design load of 8000 and a test load of 12000.