Hubbell Power Systems PG2436HA0021 Quazite® Polymer Concrete Heavy-Duty Cover, PG Style, (2) Bolts, 35-5/8 L x 24 W x 3 in. T, FIBER OPTICS Logo | Graybar Store
     
Hubbell Power Systems - Quazite® Polymer Concrete Heavy-Duty Cover, PG Style, (2) Bolts, 35-5/8 L x 24 W x 3 in. T, FIBER OPTICS Logo - PG2436HA0021
+ / - Hover over image to Zoom
Other Views

    Quazite® Polymer Concrete Heavy-Duty Cover, PG Style, (2) Bolts, 35-5/8 L x 24 W x 3 in. T, FIBER OPTICS Logo

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG2436HA0021
    SKU: 94045691
    $348.72
    Checking Pricing
         
    Logo:Fiber Optics
    Nominal Opening Dimensions (Inches):24 x 36 in.
    Standard:ANSI /SCTE 77 2010
    Depth:3 in.
    Length:24
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG2436HA0021
    • Logo Fiber Optics
    • Application C&I, Water, Communications, Electric Utility
    • Type PG Style
    • UNSPSC 39121302
    • Brand Quazite®
    • Depth 3 in.
    • Length 24
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 24 x 36 in.
    • Standard ANSI /SCTE 77 2010
    • ECCN EAR99
    Product Overview:
    Heavy-duty cover with FIBER OPTICS logo is 35-5/8 L x 24 W x 3 inch D. PG style underground enclosure cover attaches with 2 bolts.
    Cover is tier 15 with a design load of 15,000 and a test load of 22,500.