Milwaukee Tool 48-20-7459 24 x 3/8 Inch 44 Magnum™ 2-Cutter SDS-PLUS Bit | Graybar Store
     
Milwaukee Tool - 24 x 3/8 Inch 44 Magnum™ 2-Cutter SDS-PLUS Bit - 48-20-7459
+ / - Hover over image to Zoom
Other Views

    24 x 3/8 Inch 44 Magnum™ 2-Cutter SDS-PLUS Bit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-20-7459
    SKU: 99665820
    $47.15
    Checking Pricing
         
    Chuck Size:3/8 in.
    Length:24 in.
    Shank Length (Inches):3/8 in.
    Tip Style:Spade
    Size:3/8 in.
    Point Type:Flat Point
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-20-7459
    • Size 3/8 in.
    • Type Drill Bit
    • UNSPSC 27112800
    • Chuck Size 3/8 in.
    • Finish Natural
    • Length 24 in.
    • Materials Carbide
    • Point Type Flat Point
    • Shank Length (Inches) 3/8 in.
    • Tip Style Spade
    • For Use With Concrete, Rebar, Mesh
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    3/8-inch 44 Magnum™ 2-Cutter SDS-PLUS masonry drill bit. Drill bit is 24 inches long.
    44 Magnum™ 2-Cutter SDS-PLUS Bit:
    • Hole Size: 3/8 Inch
    • Overall Length (Inches): 24
    • Drill Size: 22 Inch Depth
    • Shank Type: SDS
    • Number of Flutes: 4
    • Material: Carbide Tipped