Hubbell Power Systems PG2424BA24 Quazite® PG Style Enclosure Base, Polymer Concrete, Standard Open Bottom, 24 x 24 x 24 in. | Graybar Store
     
Hubbell Power Systems - Quazite® PG Style Enclosure Base, Polymer Concrete, Standard Open Bottom, 24 x 24 x 24 in. - PG2424BA24
+ / - Hover over image to Zoom
Other Views

    Quazite® PG Style Enclosure Base, Polymer Concrete, Standard Open Bottom, 24 x 24 x 24 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG2424BA24
    SKU: 25281948
    $487.87
    Checking Pricing
    Items sold in feet or each.
         
    Nominal Opening Dimensions (Inches):24 x 24 in.
    Additional Features:Box Only
    Color:Natural
    Standard:ANSI /SCTE 77 2010
    Capacity:13824 cu. in.
    Depth:24 in.
    Brand or Series:Quazite®
    Material:Polymer Concrete
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG2424BA24
    • Color Natural
    • Application C&I, Water, Communications, Electric Utility
    • Type Polymer Concrete Box/Cover
    • UNSPSC 39121336
    • Additional Features Box Only
    • Brand or Series Quazite®
    • Capacity 13824 cu. in.
    • Depth 24 in.
    • Nominal Opening Dimensions (Inches) 24 x 24 in.
    • Material Polymer Concrete
    • Standard ANSI /SCTE 77 2010
    • ECCN EAR99
    Product Overview:
    Enclosure base is 24 W x 24 L x 24 inch D. PG style underground enclosure base has open bottom and straight sides.
    Enclosure base is tier 22 with a design load of 22,500 and test load of 33,750.