Pentair Hoffman A24N16MP 24 x 16 Medium Type 1 Enclosure Painted Steel Panel | Graybar Store
     
Pentair Hoffman - 24 x 16 Medium Type 1 Enclosure Painted Steel Panel - A24N16MP
+ / - Hover over image to Zoom
Other Views

    24 x 16 Medium Type 1 Enclosure Painted Steel Panel

    Manufacturer: Pentair Hoffman
    Manufacturer #: A24N16MP
    SKU: 94073105
    $32.88
    Checking Pricing
         
    Height (Inches):21 in.
    Use With:Medium Type 1 Enclosure
    Width (Inches):14.5 in.
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A24N16MP
    • Color White
    • Type Panels
    • UNSPSC 39121300
    • Height (Inches) 21 in.
    Product Overview:
    Steel perforated panel is 14.5 W x 21 inch H. Panel is for Type 1 medium enclosure