B-Line (Eaton) 24A09-24-144 24 Series Rail Straight Section, 12 Ft. | Graybar Store
     
B-Line (Eaton) - 24 Series Rail Straight Section, 12 Ft. - 24A09-24-144
+ / - Hover over image to Zoom
Other Views

    24 Series Rail Straight Section, 12 Ft.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 24A09-24-144
    SKU: 90062457
    $0.00
    Checking Pricing
         
    Length:12 ft.
    Width (Inches):24
    Additional Features:9 inch spacing
    Brand or Series:24
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 24A09-24-144
    • UNSPSC 39131704
    • Additional Features 9 inch spacing
    • Brand or Series 24
    • Length 12 ft.
    • Width (Inches) 24
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    series 24 straight section, 3in. nema / 4.12in. outside, 9in. rung spacing, 24in. width, 144in. (12 ft), aluminum