B-Line (Eaton) 24 Series Rail Straight Section | Graybar Store
     
B-Line (Eaton) - 24 Series Rail Straight Section
+ / - Hover over image to Zoom
Other Views

    24 Series Rail Straight Section

    Manufacturer: B-Line (Eaton)
         

    Cable trays will support without collapse a 200 lb. (90.7 kg) concentrated load over and above published loads. Published load safety factor is 1.5. To convert 1.5 safety factor to 2.0, multiply the published load by 0.75.

    • Manufacturer B-Line (Eaton)
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Length
    Width (Inches)
    Additional Features
    Brand or Series
    Price
    24A09-12-144
    90062456
    12 ft.
    12
    9 inch Rung spaceing
    24
    Call for Pricing
    SKU
    90062456
    Length
    12 ft.
    Width (Inches)
    12
    Additional Features
    9 inch Rung spaceing
    Brand or Series
    24
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    24A09-18-144
    89086386
    12 ft.
    18
    9 inch spacing
    24
    Call for Pricing
    SKU
    89086386
    Length
    12 ft.
    Width (Inches)
    18
    Additional Features
    9 inch spacing
    Brand or Series
    24
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    24A06-12-120
    22069405
    10 ft.
    12
    6 inch Rung spaceing
    24
    Call for Pricing
    SKU
    22069405
    Length
    10 ft.
    Width (Inches)
    12
    Additional Features
    6 inch Rung spaceing
    Brand or Series
    24
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    24A09-24-144
    90062457
    12 ft.
    24
    9 inch spacing
    24
    Call for Pricing
    SKU
    90062457
    Length
    12 ft.
    Width (Inches)
    24
    Additional Features
    9 inch spacing
    Brand or Series
    24
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock