General Cable 8C24FS-CMR-GY-R-A-GCC 24/8 CM Multi-Conductor Shielded Communication and Control Cable | Graybar Store
     
General Cable - 24/8 CM Multi-Conductor Shielded Communication and Control Cable - 8C24FS-CMR-GY-R-A-GCC
+ / - Hover over image to Zoom
Other Views

    24/8 CM Multi-Conductor Shielded Communication and Control Cable

    Manufacturer: General Cable
    Manufacturer #: 8C24FS-CMR-GY-R-A-GCC
    SKU: 25043689
    $546.26
    Checking Pricing
         
    Conductor Size:24 AWG
    Conductor Material:Tinned Bare Copper
    Length:1000 ft.
    No. of Conductors:8
    Alternate Manufacturer Part No.:C0744A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 8C24FS-CMR-GY-R-A-GCC
    • No. of Conductors 8
    • UNSPSC 26121600
    • Alternate Manufacturer Part No. C0744A
    • Conductor Material Tinned Bare Copper
    • Conductor Size 24 AWG
    • Length 1000 ft.
    • ECCN EAR99
    Product Overview:
    Grey foil-shielded non-plenum cable is 8/24 AWG. Cable is packaged 1000 ft. reel. Alt Mfr. No. C2536A.41.10