Jameson 24-17 Tool Tray, Black | Graybar Store
     
Jameson - Tool Tray, Black - 24-17
+ / - Hover over image to Zoom
Other Views

    Tool Tray, Black

    Manufacturer: Jameson
    Manufacturer #: 24-17
    SKU: 25211909
    $196.22
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Height (Inches):8 in.
    Width (Inches):23
    Depth:14 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jameson
    • Manufacturer # 24-17
    • Color Black
    • Type Tool Holder
    • Depth 14 in.
    • Height (Inches) 8 in.
    • Width (Inches) 23
    • SKU Spec Sheet
      24-17 Spec Sheet
    • Country of Origin US - USA
    Product Overview:
    Jameson 24-17 Tool Tray Organizer for Bucket Truck
    The divided tool tray organizer is an extremely versatile accessory for bucket trucks with endless customization options. This tray provides safe, convenient storage for tools outside the bucket. It is also an ideal solution for organizing your aerial hardware, anchors, clamps, drill bits and much more.