Square D (Schneider Electric) ZB5AVBG4 24-120V PROT RED LED W/MTG BASE | Graybar Store
Square D (Schneider Electric) - 24-120V PROT RED LED W/MTG BASE - ZB5AVBG4
+ / - Hover over image to Zoom
Other Views

    24-120V PROT RED LED W/MTG BASE

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB5AVBG4
    SKU: 25151620
    $62.09
    Checking Pricing
         
    Voltage Rating:24-120 Vac/Vdc
    Connections:Screw Clamp
    Color:Red
    Additional Features:Unmarked
    Source:Protected LED
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB5AVBG4
    • Connections Screw Clamp
    • Color Red
    • UNSPSC 39122216
    • Additional Features Unmarked
    • Base Type Integral LED
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Voltage Rating 24-120 Vac/Vdc
    • Source Protected LED
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    24-120V PROT RED LED W/MTG BASE