Lenox 23931 Screwdriver, 9 in. | Graybar Store
Lenox - Screwdriver, 9 in. - 23931
+ / - Hover over image to Zoom
Other Views

    Screwdriver, 9 in.

    Manufacturer: Lenox
    Manufacturer #: 23931
    SKU: 25069894
    $9.10
    Checking Pricing
         
    No. of Pieces:6 Pc.
    Packaging:BLISTER PACKAGING
    Length:9 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 23931
    • Type Screwdriver
    • UNSPSC 27111701
    • Brand Lenox
    • Handle Color Blue and White
    • Handle Material Rubber
    • Length 9 in.
    • No. of Pieces 6 Pc.
    • For Use With Hand Tool
    • Packaging BLISTER PACKAGING
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    MULTI-TOOL 6-1 ALL IN ONE SCREWDRIVER
    Lenox 23931 6 IN 1 Screwdriver, Tip Size: Phillips: #1, #2, Slot: 3/16 IN, 1/4 IN, Hex Socket: 1/4 IN, 5/16 IN, Tip Type: Phillips, Slot, Hex Socket, Overall Length: 6-1/4 IN, Handle Type: Slip-Resistant Ergonomic Grip