Juno Lighting 239 WH Flat Lens Trim, 6 in.Vertical,White, 7-5/8 in O.D. | Graybar Store
     
Juno Lighting - Flat Lens Trim, 6 in.Vertical,White, 7-5/8 in O.D. - 239 WH
+ / - Hover over image to Zoom
Other Views

    Flat Lens Trim, 6 in.Vertical,White, 7-5/8 in O.D.

    Manufacturer: Juno Lighting
    Manufacturer #: 239 WH
    SKU: 25101889
    $39.57
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Wet Location
    Color:White
    Outer Diameter:7-5/8 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # 239 WH
    • Color White
    • UNSPSC 39111515
    • Additional Features Wet Location
    • Fixture Type 6 in. Vertical
    • Outer Diameter 7-5/8 in
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wet Location 6in Round Frosted Lens Reflector Trim