Wiremold (Legrand) 2389-WH Surface-Mounted Raceway Fitting, Non-Metallic, 2300 Series, Raceway Connector, 3 L in, 2 in Bend Radius | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, Non-Metallic, 2300 Series, Raceway Connector, 3 L in, 2 in Bend Radius - 2389-WH
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Non-Metallic, 2300 Series, Raceway Connector, 3 L in, 2 in Bend Radius

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2389-WH
    SKU: 97123799
    $4.06
    Checking Pricing
         
    Quick Order:Y
    Additional Features:RoHS Compliant
    Bend Radius:2 in
    Capacity:Single Channel
    Dimensions (Inches):3 L
    Length:3 in.
    Overall Length (Inches):3
    Use With:2300 Power Rated Raceway
    Fitting Type:Raceway Connector
    Dimensions:3 L in
    Material:Non-Metallic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2389-WH
    • Dimensions 3 L in
    • UNSPSC 39131709
    • Additional Features RoHS Compliant
    • Bend Radius 2 in
    • Capacity Single Channel
    • Dimensions (Inches) 3 L
    • Fitting Type Raceway Connector
    • Length 3 in.
    • Materials Non-Metallic
    • Overall Length (Inches) 3
    • Series 2300
    • Material Non-Metallic
    • Use With 2300 Power Rated Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2300 Reducing Connector Fitting
    This product meets the material restrictions of RoHS