Leviton 2386 Locking Flanged Outlet, 20A, 3-Phase Wye 480V, NEMA L12-20R, 3P3W, Industrial, White | Graybar Store
     
Leviton - Locking Flanged Outlet, 20A, 3-Phase Wye 480V, NEMA L12-20R, 3P3W, Industrial, White - 2386
+ / - Hover over image to Zoom
Other Views

    Locking Flanged Outlet, 20A, 3-Phase Wye 480V, NEMA L12-20R, 3P3W, Industrial, White

    Manufacturer: Leviton
    Manufacturer #: 2386
    SKU: 92121858
    $57.78
    Checking Pricing
         
    Color:White
    NEMA Rating:NEMA L12-20R
    Number of Poles:3-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 2386
    • Color White
    • UNSPSC 39121406
    • Grade Commercial Grade
    • Materials Nylon
    • NEMA Rating NEMA L12-20R
    Product Overview:
    Locking Flanged Outlet, 20A, 3-Phase Wye 480V, NEMA L12-20R, 3P3W, Industrial, White
    Standard: NEMA (WD-1, WD-6); ANSI (C-73); NOM Certified (057); CSA C22.2 No. 42 (File LR-406); UL Fed Spec WC-596 (File E13399); UL Listed 498 (File E13399); Connection: Back Wired