Leviton 2381 Locking Plug, 20A, 3-Phase 480V, 3P3W, NEMA L12-20P, Black/White | Graybar Store
     
Leviton - Locking Plug, 20A, 3-Phase 480V, 3P3W, NEMA L12-20P, Black/White - 2381
+ / - Hover over image to Zoom
Other Views

    Locking Plug, 20A, 3-Phase 480V, 3P3W, NEMA L12-20P, Black/White

    Manufacturer: Leviton
    Manufacturer #: 2381
    SKU: 92116954
    $36.39
    Checking Pricing
         
    Quick Order:Y
    Color:Black and White
    NEMA Rating:NEMA L12-20P
    Number of Poles:3-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 2381
    • Color Black and White
    • UNSPSC 39121402
    • Materials Impact Modified Nylon
    • NEMA Rating NEMA L12-20P
    Product Overview:
    Locking Plug, 20A, 3-Phase 480V, 3P3W, NEMA L12-20P, Black/White
    Locking Plug, Industrial, 20A, 3-Phase 480V, NEMA L12-20P, 3P3W, Black and White