Greenlee 23803 Conduit Bending Shoe, 555® CX Electric Bender, 1/2 to 2 in. EMT, 555C | Graybar Store
     
Greenlee - Conduit Bending Shoe, 555® CX Electric Bender, 1/2 to 2 in. EMT, 555C - 23803
+ / - Hover over image to Zoom
Other Views

    Conduit Bending Shoe, 555® CX Electric Bender, 1/2 to 2 in. EMT, 555C

    Manufacturer: Greenlee
    Manufacturer #: 23803
    SKU: 25654129
    $3,023.41
    Checking Pricing
         
    Bend Radius:1/2 to 9 in.
    Capacity:1/2 to 2 in. EMT Conduit
    Additional Features:555CX Electric Conduit Bender
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 23803
    • Application 555 CX Electric Bender
    • Type Conduit Shoes
    • UNSPSC 27112732
    • Additional Features 555CX Electric Conduit Bender
    • Bend Radius 1/2 to 9 in.
    • Brand 555®
    • Capacity 1/2 to 2 in. EMT Conduit
    • SKU Spec Sheet
      23803 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1/2" - 2" EMT Shoe Group. Bend 1/2" - 2" conduit on one shoe. No loose pieces. One time set-up. Less lifting reduces operator fatigue. Works with Greenlee 555C electric conduit bender
    Bend Radius 1/2 to 4-1/4 in., 3/4 to 5-7/16 in., 1 to 6-15/16 in., 1-1/4 to 8-3/4 in., 1-1/2 to 8-1/4 in., 2 to 9 in.