Bourns 2377-45-HS 2377-45 Series Digi.Guard MSP® Maximum Duty Station Protector, Yellow | Graybar Store
     
Bourns - 2377-45 Series Digi.Guard MSP® Maximum Duty Station Protector, Yellow - 2377-45-HS
+ / - Hover over image to Zoom
Other Views

    2377-45 Series Digi.Guard MSP® Maximum Duty Station Protector, Yellow

    Manufacturer: Bourns
    Manufacturer #: 2377-45-HS
    SKU: 99714573
    $8.27
    Checking Pricing
         
    Brand or Series:2377-45 Series
    Additional Features:Binding Post
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bourns
    • Manufacturer # 2377-45-HS
    • UNSPSC 39121600
    • Additional Features Binding Post
    • Brand or Series 2377-45 Series
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    Maximum Duty Station Protector binding post connectors are yellow , 300-400V. Meets test requirements of Telcordia GR 974, GR1361, SR 5165 and RUS PE-80.
    • Balanced TRIGARD®
    • Quick response to surges
    • High energy handling
    • Reliability is improved by elimination of the
    • Air Back-Up-Gap (BUG)