Day-Brite By Signify 2366 Standard Rigid Lampholder, 660W, 600V, 1/2 in. IPS | Graybar Store
     
Day-Brite By Signify - Standard Rigid Lampholder, 660W, 600V, 1/2 in. IPS - 2366
+ / - Hover over image to Zoom
Other Views

    Standard Rigid Lampholder, 660W, 600V, 1/2 in. IPS

    Manufacturer: Day-Brite By Signify
    Manufacturer #: 2366
    SKU: 88267675
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Wattage:660W
    Color:White
    Voltage Rating:600V
    Lamp Base:Medium Base
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Day-Brite By Signify
    • Manufacturer # 2366
    • Color White
    • UNSPSC 39111800
    • Lamp Base Medium Base
    • Wattage 660W
    • Voltage Rating 600V
    Product Overview:
    Standard 600W, 600V rigid lampholder with 1/2 in. IPS for all socket-reflector units.
    • Medium base units
    • 1-Piece porcelain body
    • Threaded molded porcelain cover