Leviton 23652-WP Lamp Holder, Fluorescent, Medium Bi-Pin Base, 600 V, 660 W | Graybar Store
     
Leviton - Lamp Holder, Fluorescent, Medium Bi-Pin Base, 600 V, 660 W - 23652-WP
+ / - Hover over image to Zoom
Other Views

    Lamp Holder, Fluorescent, Medium Bi-Pin Base, 600 V, 660 W

    Manufacturer: Leviton
    Manufacturer #: 23652-WP
    SKU: 25642044
    $10.07
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Lampholder Type:Fluorescent
    Lamp Base:Medium Bi-Pin (G13) Base
    Voltage Rating:600V
    Wattage:660W
    Color:White
    Additional Features:With Internal Shunt
    Operator Type:Turn
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 23652-WP
    • Color White
    • UNSPSC 39101605
    • Additional Features With Internal Shunt
    • Lamp Base Medium Bi-Pin (G13) Base
    • Lampholder Type Fluorescent
    • Operator Type Turn
    • Wattage 660W
    • Voltage Rating 600V
    • SKU Spec Sheet
      23652-WP Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Fluorescent lampholder, med bi-pin, turn type, dedicated T8, snap-in mounting, 660w-600v. UL and CSA. With internal shunt. Pkd 2000/ Leviton carton bulk