Rutherford Controls (Dormakaba USA) 2364X2D Hardware, 4-7/8 x 1-5/8 x 1-3/4 in, 12 to 24 V | Graybar Store
     
Rutherford Controls (Dormakaba USA) - Hardware, 4-7/8 x 1-5/8 x 1-3/4 in, 12 to 24 V - 2364X2D
+ / - Hover over image to Zoom
Other Views

    Hardware, 4-7/8 x 1-5/8 x 1-3/4 in, 12 to 24 V

    Manufacturer: Rutherford Controls (Dormakaba USA)
    Manufacturer #: 2364X2D
    SKU: 25842079
    $362.28
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:5 Year Limited Warranty
    Size:4-7/8 x 1-5/8 x 1-3/4 in
    Voltage (Volts):12 to 24
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Rutherford Controls (Dormakaba USA)
    • Manufacturer # 2364X2D
    • Size 4-7/8 x 1-5/8 x 1-3/4 in
    • Voltage (Volts) 12 to 24
    • UNSPSC 46171500
    • Additional Features 5 Year Limited Warranty
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Hardware, Cool Keeper Solenoiddesign Preventskeeper Fromheatingup, 5 Year Limited Warranty