Milwaukee Tool 2364-20 M12™ Rover™ Compact Flood Light, 1000 Lumens | Graybar Store
     
Milwaukee Tool - M12™ Rover™ Compact Flood Light, 1000 Lumens - 2364-20
+ / - Hover over image to Zoom
Other Views

    M12™ Rover™ Compact Flood Light, 1000 Lumens

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2364-20
    SKU: 25867343
    $110.47
    Checking Pricing
         
    Lumen Output:1000
    Power Source:M12™ Battery
    Length:7.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2364-20
    • Type Flood Light
    • UNSPSC 39111611
    • Brand Milwaukee®
    • Lamp Type LED
    • Length 7.5 in.
    • Lumen Output 1000
    • Materials Plastic
    • Power Source M12™ Battery
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M12™ Compact Flood Light
    Take light anywhere and hang everywhere. The Rover™M12™Compact Flood Light gives its users the ultimate flood light for on the go use and adapts, performs, and survives to any work environment its users come across. The 2364-20 can be used in virtually any workspace with its compact size and integrated hanging features like its strong magnets, spring loaded clamp, key hole hanger, and wire hanger. This 12v compact flood light is capable of lighting up a large workspace for extended periods of time, as it provides 1,000 lumens of high definition light output in its high mode, 400 lumens in medium and 200 lumens of output in low mode. It uses high quality LED with a neutral white color and a high color rendering index paired with a Milwaukee designed reflector to produce an even beam pattern. The M12 Compact Flood Light has an impact and chemical resistant lens able to withstand the toughest of jobsite conditions. It's LEDs never need to be replaced and are backed by a limited lifetime warranty. The combination of these technologies offers professionals the highest quality LED lighting solution, on or off the jobsite.