Milwaukee Tool 2363-20 M18™ Lantern/Flood Light, 700 Lumens | Graybar Store
     
Milwaukee Tool - M18™ Lantern/Flood Light, 700 Lumens - 2363-20
+ / - Hover over image to Zoom
Other Views

    M18™ Lantern/Flood Light, 700 Lumens

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2363-20
    SKU: 25686732
    $109.38
    Checking Pricing
         
    Lumen Output:700
    Power Source:M18™ Battery
    Length:13.78 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2363-20
    • Type Flood Light
    • UNSPSC 39111611
    • Brand Milwaukee®
    • Lamp Type LED
    • Length 13.78 in.
    • Lumen Output 700
    • Materials Plastic
    • Power Source M18™ Battery
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ LED Lantern/Flood Light
    The M18™ LED Lantern/Flood Light features a 180-360 adjustable beam design to allow users to select between area lighting and task lighting for maximum versatility. With over 700 Lumens, the new unit delivers unmatched light output to illuminate large work areas. As an added value to the user, the light also includes a high power 2.1A USB port to charge tablets, smart phones, mp3 players and other electronic devices. With a rugged design and impact resistant lense, the new light is built to withstand abusive jobsite conditions.TRUEVIEW™ High Definition Lighting utilizes the most advanced lighting technology to deliver true representation of colors, optimized color temperature, and even beam patterns all designed to improve productivity and safety.