Milwaukee Tool 2361-20 M18™ Rover™ Flood Light, LED, 1500 Lumens | Graybar Store
     
Milwaukee Tool - M18™ Rover™ Flood Light, LED, 1500 Lumens - 2361-20
+ / - Hover over image to Zoom
Other Views

    M18™ Rover™ Flood Light, LED, 1500 Lumens

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2361-20
    SKU: 25632164
    $136.08
    Checking Pricing
         
    Lumen Output:1500
    Power Source:M18™ Battery
    Length:6.25 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2361-20
    • Type Flood Light
    • UNSPSC 39111611
    • Brand Milwaukee®
    • Lamp Type LED
    • Length 6.25 in.
    • Lumen Output 1500
    • Materials Plastic
    • Power Source M18™ Battery
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ ROVER™ LED Flood Light
    The Milwaukee® M18™ ROVER™ LED Flood Light delivers up to 30% brighter light output than corded 250W halogen lights. Designed to illuminate large workspaces on the jobsite, the cordless flood light uses 8 high-quality LEDs to provide 1,100 lumens and up to 1,300 lux. It's powered by the M18™ REDLITHIUM™ battery for up to 8 hours of runtime on a single charge. With its roll cage design and impact-resistant, replaceable lens, it stands up to the toughest working conditions.This compact flood light features an octagonal shape so the light may be used at multiple angles. The versatile hanger provides hands-free use in a variety of applications. The light carries a limited lifetime LED warranty.