Edwards Signaling 236 Door Trip, 16V | Graybar Store
     
Edwards Signaling - Door Trip, 16V - 236
+ / - Hover over image to Zoom
Other Views

    Door Trip, 16V

    Manufacturer: Edwards Signaling
    Manufacturer #: 236
    SKU: 88085871
    $27.94
    Checking Pricing
         
    Amperage:Zinc Plated
    Dimensions:1 1/4 in x 1 5/16 in x 3 1/4 in
    Voltage (Volts):48V AC Max
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 236
    • Dimensions 1 1/4 in x 1 5/16 in x 3 1/4 in
    • Voltage (Volts) 48V AC Max
    • Amperage Zinc Plated
    • UNSPSC 39111700
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Non insulated, low voltage contact device for external mounting. The device makes and breaks as the door opens. Zinc plated.
    Door trip