Milwaukee Tool 2354-21 Search Light Kit | Graybar Store
Milwaukee Tool - Search Light Kit - 2354-21
+ / - Hover over image to Zoom
Other Views

    Search Light Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2354-21
    SKU: 25963908
    Checking Pricing
    Lumen Output:1250
    Overall Length (Inches):12.98 in.
    Power Source:M18 Battery
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2354-21
    • Type Search Light
    • UNSPSC 39111611
    • Lamp Type LED
    • Lumen Output 1250
    • Materials Plastic and Rubber
    • Overall Length (Inches) 12.98 in.
    • Power Source M18 Battery
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ Search Light Kit
    Spot Further, Flood Brighter. The new M18 Search Light gives users versatility, performance, and durability all in one light. Its pivoting head provides 1250 lumens and over 700 yards of beam distance to spot objects and areas at a far distance. The search light has 4 output modes: spot mode, flood mode, spot/flood mode, and strobe mode, which allow the user to spot from a far or flood an area up close. The M18 search light can run for up to 4 hours on flood mode and spot/flood mode with an M18 REDLITHIUM XC 5.0 Battery Pack, and 7 hours on spot mode and 5 hours on strobe mode. Its IP54 rating provides water and dust resistance for all weather use. It's high quality LEDs never need to be replaced, and is back by a limited lifetime warranty.