Milwaukee Tool 2354-20 Search Light | Graybar Store
     
Milwaukee Tool - Search Light - 2354-20
+ / - Hover over image to Zoom
Other Views

    Search Light

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2354-20
    SKU: 25867341
    $140.92
    Checking Pricing
         
    Lumen Output:1250
    Power Source:M18™ Battery
    Length:11.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2354-20
    • Type Search Light
    • UNSPSC 39111611
    • Brand Milwaukee®
    • Lamp Type LED
    • Length 11.5 in.
    • Lumen Output 1250
    • Materials Plastic, Rubber
    • Power Source M18™ Battery
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ Search Light (Tool Only)
    Spot Further, Flood Brighter. The M18™Search Light gives users versatility, performance, and durability all in one light. It's pivoting head provides 1,250 lumens and over 700 yards of beam distance to spot objects and areas at a far distance. The search light has 4 output modes: spot mode, flood mode, spot/flood mode, and strobe mode, which allow the user to spot from a far or flood an area up close. The M18 Search Light can run for up to 4 hours on flood mode and spot/flood mode with an M18 REDLITHIUM™XC 5.0 Battery Pack, and 6 hours on spot mode and 5 hours on strobe mode. Its IP54 rating provides water and dust resistance for all weather use. It's high quality LEDs never need to be replaced, and is back by a limited lifetime warranty.