Milwaukee Tool 2352-20 M18™ Stick Light, 300 Lumens | Graybar Store
     
Milwaukee Tool - M18™ Stick Light, 300 Lumens - 2352-20
+ / - Hover over image to Zoom
Other Views

    M18™ Stick Light, 300 Lumens

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2352-20
    SKU: 25867342
    $123.16
    Checking Pricing
         
    Lumen Output:300
    Power Source:M18™ Battery
    Length:12.8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2352-20
    • Type Stick Light
    • UNSPSC 39112307
    • Brand Milwaukee®
    • Lamp Type LED
    • Length 12.8 in.
    • Lumen Output 300
    • Materials Plastic, Rubber
    • Power Source M18™ Battery
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ LED Stick Light
    The M18™ LED Stick Light features two light settings with three powerful LEDs. The high setting provides 300 Lumens and 140 Lux for maximum coverage and light output, while the Low setting provides 150 Lumens and 70 Lux for interior work where a brighter light may not be necessary. Designed for the jobsite and increased productivity, the stick light features a replaceable, impact resistant lens that is engineered to stand up to the toughest work conditions, and two multi-position stainless steel hooks for hands free use. For added utility, a 45 pivoting head allows for 180 of versatile coverage.TRUEVIEW™ High Definition Lighting utilizes the most advanced lighting technology to deliver true representation of colors, optimized color temperature, and even beam patterns all designed to improve productivity and safety.