Leviton 23518 Lamp Holder, Fluorescent, Medium Bi-Pin Base, White | Graybar Store
     
Leviton - Lamp Holder, Fluorescent, Medium Bi-Pin Base, White - 23518
+ / - Hover over image to Zoom
Other Views

    Lamp Holder, Fluorescent, Medium Bi-Pin Base, White

    Manufacturer: Leviton
    Manufacturer #: 23518
    SKU: 25063280
    $13.34
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Lampholder Type:Fluorescent
    Lamp Base:Medium Bi-Pin (G13) Base
    Color:White
    Additional Features:Internal Shunt
    Wattage:18AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 23518
    • Color White
    • UNSPSC 39101605
    • Additional Features Internal Shunt
    • Lamp Base Medium Bi-Pin (G13) Base
    • Lampholder Type Fluorescent
    • Wattage 18AWG
    • SKU Spec Sheet
      23518 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Medium Base, Bi-Pin, Standard Fluorescent Lampholder, Snap-In, Plunger, Internal Shunt, Quickwire 18AWG Solid or Str Tinned - White