Leviton 2351 Locking Plug, Industrial Grade, 20A, 2P3W, Black/White | Graybar Store
     
Leviton - Locking Plug, Industrial Grade,  20A, 2P3W, Black/White - 2351
+ / - Hover over image to Zoom
Other Views

    Locking Plug, Industrial Grade, 20A, 2P3W, Black/White

    Manufacturer: Leviton
    Manufacturer #: 2351
    SKU: 92116951
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Black/White
    Amperage:20A
    Voltage Rating:600V
    NEMA Rating:L9-20P
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 2351
    • Color Black/White
    • Amperage 20A
    • UNSPSC 39121402
    • Grade Industrial
    • NEMA Rating L9-20P
    • Voltage Rating 600V
    • SKU Spec Sheet
      2351 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Leviton black/white 20A 600V NEMA L9-20P, 2-pole, 3-wire, industrial grade locking plug.