Milwaukee Tool 2351-20 M12™ Stick Light, 220 Lumens | Graybar Store
     
Milwaukee Tool - M12™ Stick Light, 220 Lumens - 2351-20
+ / - Hover over image to Zoom
Other Views

    M12™ Stick Light, 220 Lumens

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2351-20
    SKU: 25633468
    $69.59
    Checking Pricing
         
    Lumen Output:220
    Power Source:M12™ Battery
    Length:9.25 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2351-20
    • Type Stick Light
    • UNSPSC 39112307
    • Brand Milwaukee®
    • Lamp Type LED
    • Length 9.25 in.
    • Lumen Output 220
    • Materials Plastic, Rubber
    • Power Source M12™ Battery
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M12™ LED Stick Light (Bare Tool)
    The Milwaukee M12™ LED Stick Light delivers best in class light output and unmatched versatility in a compact and durable design. The 2351-20 utilizes 3 powerful LEDs to provide optimal brightness and light coverage while the multi-position hook allows for hands free use. The M12™ Stick Light features a replaceable, impact resistant lens, engineered to stand up to the toughest work conditions. The M12™ LED Stick Light runs off of M12™ REDLITHIUM batteries and carries a Limited Lifetime LED Warranty.Works with Milwaukee M12™ RED LITHIUM™ Batteries (batteries sold separately).TRUEVIEW™ High Definition Lighting utilizes the most advanced lighting technology to deliver true representation of colors, optimized color temperature, and even beam patterns all designed to improve productivity and safety.