Leviton 23455 Lamp Holder, Fluorescent, 2G11 Base Base, 600 V, White | Graybar Store
     
Leviton - Lamp Holder, Fluorescent, 2G11 Base Base, 600 V, White - 23455
+ / - Hover over image to Zoom
Other Views

    Lamp Holder, Fluorescent, 2G11 Base Base, 600 V, White

    Manufacturer: Leviton
    Manufacturer #: 23455
    SKU: 25063260
    $13.64
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Lampholder Type:Compact Fluorescent
    Lamp Base:2G11 Base
    Voltage Rating:600V
    Color:White
    Additional Features:Internal Shunt
    Wattage:18AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 23455
    • Color White
    • UNSPSC 39101605
    • Additional Features Internal Shunt
    • Lamp Base 2G11 Base
    • Lampholder Type Compact Fluorescent
    • Wattage 18AWG
    • Voltage Rating 600V
    • SKU Spec Sheet
      23455 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    2G11 Base, 4-Pin, Twin Tube Fluorescent Lampholder, Horizontal, Screw Mount, Straight-In Double Edge, Internal Shunt, Quickwire 18AWG Solid or Str Tinned - White