Wiremold (Legrand) 2344D 2300D Extra Deep Device Box, Ivory | Graybar Store
Wiremold (Legrand) - 2300D Extra Deep Device Box, Ivory - 2344D
+ / - Hover over image to Zoom
Other Views

    2300D Extra Deep Device Box, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2344D
    SKU: 98304696
    $13.08
    Checking Pricing
         
    Color / Finish:Ivory
    Length:4-3/4 in.
    Brand or Series:400/800/2300/2300D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2344D
    • UNSPSC 39131709
    • Brand or Series 400/800/2300/2300D
    • Color / Finish Ivory
    • Length 4-3/4 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    For use with 2300D Series Divided Raceway when additional depth is required. For mounting standard switches, receptacles, and industry standard faceplates for communication devices. Ivory
    For use with 2300D Series Divided Raceway when additional depth is required. For mounting standard switches, receptacles, and industry standard faceplates for communication devices. Ivory