Wiremold (Legrand) 2344-2-WH Non-Metallic Extra Deep Device Box, White, 2Gang | Graybar Store
     
Wiremold (Legrand) - Non-Metallic Extra Deep Device Box, White, 2Gang - 2344-2-WH
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Extra Deep Device Box, White, 2Gang

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2344-2-WH
    SKU: 97123805
    $16.06
    Checking Pricing
         
    Color / Finish:White
    Length:4-3/4 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2344-2-WH
    • UNSPSC 39131709
    • Color / Finish White
    • Length 4-3/4 in. L
    Product Overview:
    Two-gang. Base has rectangular KO to enable extension from existing single-gang flush wall box and 1/2in. and 1in. trade size concentric KOs. Accepts industry standard faceplates for switch and communication devices. White
    Two-gang. Base has rectangular KO to enable extension from existing single-gang flush wall box and 1/2" and 1" trade size concentric KOs. Accepts industry standard faceplates for switch and communication devices. White