Leviton 2343 Locking Connector, 20A, 480V, 2P3W, NEMA L8-20R, Black/White | Graybar Store
     
Leviton - Locking Connector, 20A, 480V, 2P3W, NEMA L8-20R, Black/White - 2343
+ / - Hover over image to Zoom
Other Views

    Locking Connector, 20A, 480V, 2P3W, NEMA L8-20R, Black/White

    Manufacturer: Leviton
    Manufacturer #: 2343
    SKU: 92116927
    $40.18
    Checking Pricing
         
    Quick Order:Y
    Color:Black and White
    NEMA Rating:NEMA L8-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 2343
    • Color Black and White
    • UNSPSC 39121402
    • Materials Impact Modified Nylon
    • NEMA Rating NEMA L8-20R
    Product Overview:
    Locking Connector, 20A, 480V, 2P3W, NEMA L8-20R, Black/White
    Locking Connector, Industrial, 20A, 40V, NEMA L8-20R, 2P3W, Black and White