Ergodyne 23397 Vest, GloWear®, Hook and Loop, Lime, 2X-Large, 3X-Large | Graybar Store
     
Ergodyne - Vest, GloWear®, Hook and Loop, Lime, 2X-Large, 3X-Large - 23397
+ / - Hover over image to Zoom
Other Views

    Vest, GloWear®, Hook and Loop, Lime, 2X-Large, 3X-Large

    Manufacturer: Ergodyne
    Manufacturer #: 23397
    SKU: 25388680
    $27.42
    Checking Pricing
         
    Quick Order:Y
    Brand or Series:GloWear®
    Closure-Type:Hook and Loop
    Color:Lime
    Size:2X-Large, 3X-Large
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ergodyne
    • Manufacturer # 23397
    • Color Lime
    • Size 2X-Large, 3X-Large
    • Application Fire/Rescue/EMT, Hazmat, Police, Security
    • Brand or Series GloWear®
    • Closure-Type Hook and Loop
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    GloWear® 8245PSV Type P Class 2 Public Safety Vest
    ANSI-compliant poly solid front (3.6oz) / mesh back (3.3oz);Hook and loop breakaway on shoulders and sides;ANSI-compliant 3M™ Scotchlite™ Reflective;Reflective set on 4.5 contrasting background;Pockets: One multi-division inside;Dual radio mic tabs