Leviton 23351 Standard Fluorescent Lampholder, Medium Bi-Pin, White | Graybar Store
     
Leviton - Standard Fluorescent Lampholder, Medium Bi-Pin, White - 23351
+ / - Hover over image to Zoom
Other Views

    Standard Fluorescent Lampholder, Medium Bi-Pin, White

    Manufacturer: Leviton
    Manufacturer #: 23351
    SKU: 22078024
    $6.34
    Checking Pricing
    Items sold in feet or each.
         
    Color:White
    Lamp Base:Medium Screw (E26) Base
    Lampholder Type:Standard Fluorescent
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 23351
    • Color White
    • UNSPSC 39101605
    • Lamp Base Medium Screw (E26) Base
    • Lampholder Type Standard Fluorescent
    • SKU Spec Sheet
      23351 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Standard Fluorescent Lampholder, Medium Bi-Pin, White
    UL Listed (E5833);CSA Certified (LR 1863);NOM Certified (057)