Bridgeport Fittings 233 Set-Screw Connector, Steel, EMT Conduit, 1/2 in. | Graybar Store
     
Bridgeport Fittings - Set-Screw Connector, Steel, EMT Conduit, 1/2 in. - 233
+ / - Hover over image to Zoom
Other Views

    Set-Screw Connector, Steel, EMT Conduit, 1/2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 233
    SKU: 88031502
    $3.43
    Checking Pricing
         
    Size:1/2 in.
    Additional Features:Furnished with Tri-Drive slot/Phillips/Robertson Head Screws
    Standard:cULus
    Color:Silver
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 233
    • Color Silver
    • Size 1/2 in.
    • UNSPSC 39131700
    • Additional Features Furnished with Tri-Drive slot/Phillips/Robertson Head Screws
    • Connection Type Set-Screw
    • Materials Steel
    • Throat Type Non-Insulated
    • For Use With To Join EMT to Box or Enclosure
    • Standard cULus
    • SKU Spec Sheet
      233 Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Connector, Set Screw, Steel, Size 1 1/4 Inch