Raco 232SM 4SQBXW/PGTL 2-1/8DP 1/2-3/4TKO BMP | Graybar Store
     
Raco - 4SQBXW/PGTL 2-1/8DP 1/2-3/4TKO BMP - 232SM
+ / - Hover over image to Zoom
Other Views

    4SQBXW/PGTL 2-1/8DP 1/2-3/4TKO BMP

    Manufacturer: Raco
    Manufacturer #: 232SM
    SKU: 22005328
    $27.18
    Checking Pricing
         
    Box Style:Welded
    Bracket:No bracket
    Capacity (Cubic Inch):30.3 cu. in.
    Color:Silver
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 232SM
    • Color Silver
    • UNSPSC 39121303
    • Box Style Welded
    • Bracket No bracket
    • Capacity (Cubic Inch) 30.3 cu. in.
    • Materials Pre-Galvanized Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    4 In. Square Boxes, 2-1/8 In. Deep - Welded with Conduit KO's, 600V,Raised Ground, 10 In. #12 Stranded Copper Pigtail