Raco 232M 4SQBX O/W 2-1/8DP 1/2-3/4TKO | Graybar Store
     
Raco - 4SQBX O/W 2-1/8DP 1/2-3/4TKO - 232M
+ / - Hover over image to Zoom
Other Views

    4SQBX O/W 2-1/8DP 1/2-3/4TKO

    Manufacturer: Raco
    Manufacturer #: 232M
    SKU: 25106740
    $40.78
    Checking Pricing
         
    Box Style:Welded
    Bracket:HM
    Capacity (Cubic Inch):30.3 cu. in.
    Color:Silver
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 232M
    • Color Silver
    • UNSPSC 39121303
    • Box Style Welded
    • Bracket HM
    Product Overview:
    4 In. Square Bracketed Boxes, 2-1/8 In. Deep - Welded with Conduit KO's,600V, Raised Ground, 8 In. #12 Solid Copper Pigtail, UBS, HM