Leviton 2326 Locking Receptacle, Nylon, Industrial, 20 A, 250 V, 2-Pole, 3-Wire, NEMA L6-20R, White | Graybar Store
     
Leviton - Locking Receptacle, Nylon, Industrial, 20 A, 250 V, 2-Pole, 3-Wire, NEMA L6-20R, White - 2326
+ / - Hover over image to Zoom
Other Views

    Locking Receptacle, Nylon, Industrial, 20 A, 250 V, 2-Pole, 3-Wire, NEMA L6-20R, White

    Manufacturer: Leviton
    Manufacturer #: 2326
    SKU: 92117096
    $58.02
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amperage:20A
    Voltage Rating:250V
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    NEMA Rating:NEMA L6-20R
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 2326
    • Color White
    • Amperage 20A
    • UNSPSC 39121406
    • Grade Industrial
    • NEMA Rating NEMA L6-20R
    • Voltage Rating 250V
    • SKU Spec Sheet
      2326 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    20 Amp, 250 Volt, NEMA L6-20R, 2P, 3W, Flanged Outlet Locking Receptacle, Industrial Grade, Grounding - WHITE