Milwaukee Tool 2321-20 Hand Warmer, No Battery | Graybar Store
     
Milwaukee Tool - Hand Warmer, No Battery - 2321-20
+ / - Hover over image to Zoom
Other Views

    Hand Warmer, No Battery

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2321-20
    SKU: 25783815
    $70.20
    Checking Pricing
         
    Color:Brown
    Glove Material Type:Polyester
    Size:One Size Fits All
    Glove Type:Warming Pouch
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2321-20
    • Color Brown
    • Size One Size Fits All
    • Application Hand Warmth
    • UNSPSC 42142109
    • Glove Material Type Polyester
    • Glove Type Warming Pouch
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M12 12-Volt Lithium-Ion Cordless Realtree Xtra Camo Heated Hand Warmer
    Milwaukee M12 Heated Hand Warmer: Powered by M12 REDLITHIUM Battery Technology, Milwaukee M12 Heated Hand Warmers integrate (2) carbon fiber heating elements between a durable wind and water resistant exterior and thermal fleece liner to heat your hands and help maintain dexterity. Insulated dual-cuff construction combines with your outer layer to form a wind-proof seal and keep the weather out, even on the coldest days. Featuring dual-cuff construction that forms a wind-proof seal in combination with your outer layer, the hand warmer reduces the need for bulky gloves on or off the jobsite.