Phoenix Contact 2320911 Primary-Switched QUINT POWER Power Supply, DIN Rail Mount, Selective Fuse Breaking Technology, 1-Phase Input, 24 Vdc/10A Output | Graybar Store
     
Phoenix Contact - Primary-Switched QUINT POWER Power Supply, DIN Rail Mount, Selective Fuse Breaking Technology, 1-Phase Input, 24 Vdc/10A Output - 2320911
+ / - Hover over image to Zoom
Other Views

    Primary-Switched QUINT POWER Power Supply, DIN Rail Mount, Selective Fuse Breaking Technology, 1-Phase Input, 24 Vdc/10A Output

    Manufacturer: Phoenix Contact
    Manufacturer #: 2320911
    SKU: 25620336
    $575.54
    Checking Pricing
         
    Quick Order:Y
    Depth:125 mm
    Height:130 mm
    Width:60 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2320911
    • UNSPSC 39121004
    • Depth 125 mm
    • Height 130 mm
    • Width 60 mm
    • ECCN EAR99
    • Country of Origin TH - Thailand
    Product Overview:
    Primary-switched QUINT POWER power supply for DIN rail mounting with SFB (Selective Fuse Breaking) Technology, with protective coating, input: 1-phase, output: 24 V DC/10 A