Phoenix Contact 2320131 Primary-Switched QUINT DC/DC Converter, DIN Rail Mount, Selective Fuse Breaking Technology, 12 Vdc Input, 24 Vdc/5A Output | Graybar Store
     
Phoenix Contact - Primary-Switched QUINT DC/DC Converter, DIN Rail Mount, Selective Fuse Breaking Technology, 12 Vdc Input, 24 Vdc/5A Output - 2320131
+ / - Hover over image to Zoom
Other Views

    Primary-Switched QUINT DC/DC Converter, DIN Rail Mount, Selective Fuse Breaking Technology, 12 Vdc Input, 24 Vdc/5A Output

    Manufacturer: Phoenix Contact
    Manufacturer #: 2320131
    SKU: 25447564
    $354.38
    Checking Pricing
         
    Quick Order:Y
    Depth:125 mm
    Height:130 mm
    Width:32 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2320131
    • UNSPSC 39121041
    • Depth 125 mm
    • Height 130 mm
    • Width 32 mm
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Primary-switched QUINT DC/DC converter for DIN rail mounting with SFB (Selective Fuse Breaking) Technology, input: 12 V DC, output: 24 V DC/5 A