Bridgeport Fittings 232-SR Red® Set-Screw Fire Alarm Connector, Steel, EMT Conduit, 1 in. | Graybar Store
     
Bridgeport Fittings - Red® Set-Screw Fire Alarm Connector, Steel, EMT Conduit, 1 in. - 232-SR
+ / - Hover over image to Zoom
Other Views

    Red® Set-Screw Fire Alarm Connector, Steel, EMT Conduit, 1 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 232-SR
    SKU: 25234696
    $2.38
    Checking Pricing
         
    Size:1 in.
    Additional Features:Furnished with Tri-Drive Slotted/Phillips/Robertson Screw
    Color:Red
    Standard:UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 232-SR
    • Color Red
    • Size 1 in.
    • UNSPSC 39121434
    • Additional Features Furnished with Tri-Drive Slotted/Phillips/Robertson Screw
    • Connection Type Set-Screw
    • Materials Steel
    • For Use With EMT Conduit
    • Standard UL
    • SKU Spec Sheet
      232-SR Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    1" Fire Alarm EMT connector, steel.
    Identifies Fire Alarm raceway with regular zinc coated EMT or red colored EMT. Connector may be used to mark termination of Fire Alarm system in accordance with NEC article 760.10