Wiremold (Legrand) 2318DFO 90 Degree External Corner Fitting, 2 in. | Graybar Store
Wiremold (Legrand) - 90 Degree External Corner Fitting, 2 in. - 2318DFO
+ / - Hover over image to Zoom
Other Views

    90 Degree External Corner Fitting, 2 in.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2318DFO
    SKU: 99509524
    $3.77
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Ivory
    Length:5 in.
    Brand or Series:400/800/2300/2300D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2318DFO
    • UNSPSC 39131709
    • Brand or Series 400/800/2300/2300D
    • Color / Finish Ivory
    • Length 5 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    A 90 degree external corner with integral dividers provide 2in. (51mm) cable bend radius for UTP and fiber optic installations. Ivory
    A 90 degree external corner with integral dividers provide 2" (51mm) cable bend radius for UTP and fiber optic installations. Ivory