Phoenix Contact 2315243 Passive Module | Graybar Store
     
Phoenix Contact - Passive Module - 2315243
+ / - Hover over image to Zoom
Other Views

    Passive Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2315243
    SKU: 25818967
    $109.25
    Checking Pricing
         
    Quick Order:Y
    Depth:56 mm
    Height:65.5 mm
    Width:106.1 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2315243
    • UNSPSC 39121432
    • Depth 56 mm
    • Height 65.5 mm
    • Width 106.1 mm
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview: