Milwaukee Tool 2313-21 M12 M-Spector 360 Kit | Graybar Store
Milwaukee Tool - M12 M-Spector 360 Kit - 2313-21
+ / - Hover over image to Zoom
Other Views

    M12 M-Spector 360 Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2313-21
    SKU: 25837677
    $275.23
    Checking Pricing
         
    Additional Features:Accessories: Hook, Magnet, and Mirror attachments help to inspect and solve
    Camera Type:Inspection
    Diameter (Inches):9mm
    Kit Includes:Inspection Camera, Battery, Charger, (3) Attachments, Carrying Case
    Power Source:Battery
    Product Includes:M-SPECTOR 360 Kit, M12 REDLITHIUM Battery and Charger, Carry Case, Hook, Magnet & Mirror Components
    Tool Application:Inspection
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2313-21
    • Type Cordless Lithium-Ion Digital Inspection Camera Kit
    • UNSPSC 45121521
    • Additional Features Accessories: Hook, Magnet, and Mirror attachments help to inspect and solve
    • Brand M-SPECTOR 360
    • Diameter (Inches) 9mm
    • Kit Includes Inspection Camera, Battery, Charger, (3) Attachments, Carrying Case
    • Power Source Battery
    • Product Includes M-SPECTOR 360 Kit, M12 REDLITHIUM Battery and Charger, Carry Case, Hook, Magnet & Mirror Components
    • Tool Application Inspection
    • Camera Type Inspection
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Cordless Lithium-Ion Digital Inspection Camera Kit
    Rotating Inspection Scope features a ground-breaking rotating display enabling the user to orient the image without having to fight the cable; Optimized 2.7 IN LCD: Digital image and larger screen delivers crisp, clear image; 9 MM 640 X 480 digital image sensor: Superior Image quality in nearly half the size; 4 Surround LED Lights, 5 settings: Best in class brightness without shadow or glare; Enhanced cable: Aluminum head and improved flexibility deliver unmatched durability and pipe maneuverability; Accessories: hook, magnet, and mirror attachments help to inspect and solve; Display resolution: 320 X 240 pixels; 3 FT cable; On/Off button; Charge time: 30 MINT; 5 year tool warranty