Hoffman (nVent) LP2520 231 x 181 Inline™ White Painted Steel Panel | Graybar Store
     
Hoffman (nVent) - 231 x 181 Inline™ White Painted Steel Panel - LP2520
+ / - Hover over image to Zoom
Other Views

    231 x 181 Inline™ White Painted Steel Panel

    Manufacturer: Hoffman (nVent)
    Manufacturer #: LP2520
    SKU: 96071822
    $13.36
    Checking Pricing
         
    Color:White
    Height:9.1 in.
    Width:7.13 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # LP2520
    • Color White
    • UNSPSC 39121321
    • Height 9.1 in.
    • Width 7.13 in.
    • For Use With 350 x 300 mm Inline Enclosure
    • SKU Spec Sheet
      LP2520 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Enclosure panel is 231 x 181 mm. Panel is 12 gauge steel with white polyester pain finish.